In2Ition® Multi Function Hand Shower in Venetian Bronze

Part #D58498RB  |  Item #8098170  |  Manufacturer Part #58498-RB

$296.80 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full body spray, full spray with massage, massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82 in. stretchable metal hose
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • Easy turn dial to change hand shower sprays
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: In2Ition®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Plastic

Height: 10-3/8 in

High Pressure: 80

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Length: 6 in

Material Type: ABS

NSF Certified: No

Pause Control: Yes

Shape: Square

Showerhead Function: Multi

Spray Type: Full Body, Full Spray w/ Massage, Massage, Pause

Style: Contemporary

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 6 in