Multi Function Hand Shower in Venetian Bronze
In2Ition® Multi Function Hand Shower in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Integrated hand shower docks securely into shower head when not in use
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Slow Massage spray, and Pause
- Hand shower lever changes spray modes
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Push-button activates pause mode
- Includes 60 in - 82 in (1524 mm - 2083 mm) stretchable metal hose
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5-11/25 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Hand Shower Diameter:
- 3-11/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-3/5 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- UPC:
- 034449927703
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16 in