Multi Function Showerhead in Satin Nickel
In2ition® Multi Function Showerhead in Satin Nickel
Product Details
Product Details
- Touch-Clean® nozzles
- MagnaTite® docking
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- In2ition®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 7-7/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 11-1/8
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full, Full Spray w/ Massage, Massage, Pause, Shampoo Rinsing Spray, Shampoo Rinsing With Massage, Slow Massage, Soft Waterfall
- UPC:
- 195205023647
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8