4-1/4 in. Metal Handle in Polished Chrome
Innovations 4-1/4 in. Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pair this small Innovations lever handle base with the A14 accent for a contemporary look on your tub/shower faucet
- A14 accent sold separately
- Lever handle base
- Sold Individually
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Innovations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449362917
- Width:
- 3-1/2 in