This product requires certification to purchase.

4-3/10 in. Metal Handle Kit in Polished Chrome

Delta Faucet

Innovations 4-3/10 in. Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DH74
  • Item #437211
  • Manufacturer Part #H74
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Innovations 4-3/10 in. Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DH74
  • Item #437211
  • Manufacturer Part #H74
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle bases only
  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Innovations
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Metal Lever
Height:
2-21/25 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449363235
Width:
3-1/2 in