4-9/10 in. Brass Insert in Polished Chrome
Innovations 4-9/10 in. Brass Insert in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Description: Handle Accents
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Insert
- Handle Type:
- Lever
- Height:
- 47/50
- Material:
- Brass
- Number of Handles:
- Two Handle
- UPC:
- 034449363044
- Width:
- 1/2