Base Handle in Polished Chrome
Innovations Base Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle base, snap ring and gasket for 4530
- Spout reach: 7"
- Rigid slip on spout
- Flexible mounting arrangement
- 18 gpm @ 60 psi
- 2 5<SLASH/>8" dia. scalloped handle bases
- Less handles, see pages
- Required accessories:DRP18227 or DRP18235 Rough-in valve
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- UPC:
- 034449360777