This product requires certification to purchase.

Lever Handle Accent in Polished Chrome

Delta Faucet

Innovations Lever Handle Accent in Polished Chrome

  • Fast #
  • Part #DELA12
  • Item #436885
  • Manufacturer Part #A12
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Innovations Lever Handle Accent in Polished Chrome

  • Fast #
  • Part #DELA12
  • Item #436885
  • Manufacturer Part #A12
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with three handle tub/shower
  • Add to select LHP models to complete the look
  • Must also purchase handle base for complete unit
  • Sold Individually
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Innovations
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449361736
Width:
1-4/5 in