Single Handle Pull Down Kitchen Faucet in Stainless
Ixa Jive Single Handle Pull Down Kitchen Faucet in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
- Two-function spray wand: Aerated stream or spray
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 1 or 3-hole installations with optional deck plate (RP100190PCPR, sold separately)
- Single hole installation. All mounting hardware included
- 2.5 in. maximum deck installation thickness
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ixa Jive
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-11/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- ISO:
- ISO 228-1
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2-11/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 195205007265