IZAK: BUTTON AND SET SCREW
Izak® IZAK: BUTTON AND SET SCREW
Package Quantity Info:
Each: 1 Pallet: 7872-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Izak®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 19/50 in
- Faucet Part Type:
- Screw
- Height:
- 19/50 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449813006