*CVR* *JASONW HLDR ASSY
Jason Wu *CVR* *JASONW HLDR ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1740-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 2
- Length:
- 2-1/2
- Material:
- Zinc
- UPC:
- 034449700450