This product requires certification to purchase.

Sweat Rough-In Valve

Delta Faucet

Jetted Shower™ Sweat Rough-In Valve

  • Fast #
  • Part #DR1827XO
  • Item #4063962
  • Manufacturer Part #R1827-XO
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Jetted Shower™ Sweat Rough-In Valve

  • Fast #
  • Part #DR1827XO
  • Item #4063962
  • Manufacturer Part #R1827-XO
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with extra jet module, handshower, or showerhead using separate MultiChoice rough with IP, PX, or MF inlets/outlets
  • 3 port, 6 position diverter
  • Outlets 1/2 in. copper sweat
  • Chrome
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
Yes
Cartridge Type:
Cold Ceramic
Collection:
Jetted Shower™
Depth:
2-81/100 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
3-41/100 in
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449642101
Valve Body Material:
Brass
Valve Type:
Rough-In Valve