Single Handle Pull Down Kitchen Faucet in Matte Black
Junction Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Junction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Single
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- D19825LFBL
- UPC:
- 034449955638