This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Delta Faucet

Kate® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D16970SDDST
  • Item #3754606
  • Manufacturer Part #16970-SD-DST
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Kate® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D16970SDDST
  • Item #3754606
  • Manufacturer Part #16970-SD-DST
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 670
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish soap dispenser
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • 3-hole 6-16 in. installation
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Assembled dimensions: 14-5/16 in. H x 11-9/16 in. D x 6-11/16 in. W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kate®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/16 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-13/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
14-31/100 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449580649