2-Hook Robe Hook in Chrome
Kayra™ 2-Hook Robe Hook in Chrome
Frequently Purchased Together
Product Details
- Double robe hook
- Wood blocking is preferable behind all wall surfaces
- Perfectly coordinates with the Delta® Kayra™ bath collection
- Extends 2-3/4 in. from wall
- Mounting hardware and mounting template included with product
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kayra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Overall Width:
- 3-31/100 in
- Projection:
- 2-3/4 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Weight:
- 0.21 lb
- Width:
- 3-5/16 in