2 in. Metal and Plastic Handle Kit in Matte Black
Kayra 2 in. Metal and Plastic Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1128-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Delta® Kayra™ bath collection
- Metal lever handles
- Sold in pairs
- For bathroom and bidet applications
- Red/blue indicators
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Kayra™
- Collection:
- Kayra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-3/4
- Material:
- Metal, Plastic
- Material Type:
- ABS
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449959810
- Width:
- 3-3/4