8 in. Towel Bar in Champagne Bronze
Kayra™ 8 in. Towel Bar in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 408-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Delta® Kayra™ bath collection
- 8 in. Towel Bar
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware and mounting template included with product
- Extends 4-3/8 in. from wall
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Length:
- 8
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- D73308CZ
- UPC:
- 195205095798