This product requires certification to purchase.

8 in. Towel Bar in Chrome

Delta Faucet

Kayra™ 8 in. Towel Bar in Chrome

  • Fast #
  • Part #DEL73308
  • Item #8951099
  • Manufacturer Part #73308
5 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ 8 in. Towel Bar in Chrome

  • Fast #
  • Part #DEL73308
  • Item #8951099
  • Manufacturer Part #73308
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 810
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Delta® Kayra™ bath collection
  • 8 in. Towel Bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 4-3/8 in. from wall
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
4-1/4 in
Height
2 in
Length
8 in
Projection
4-3/8 in
Width
8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kayra™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449960090