Kayra® 14 Series Valve Trim in Champagne Bronze
Kayra™ Kayra® 14 Series Valve Trim in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- ADA compliant metal lever handle
- Temperature only controlled with handle
- Red/Blue indicator markings
- Cartridge included
- Complete unit includes trim and MultiChoice® Universal Valve with rough-in
- All parts replaceable from the front of the valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-19/50 in
- Faucet Part Type:
- Valve
- Height:
- 6-63/100 in
- Material:
- Metal
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DT14033CZ
- UPC:
- 195205095651