This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Kayra™ Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D533LFCZPDMPU
  • Item #10381444
  • Manufacturer Part #533LF-CZPDMPU
5 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D533LFCZPDMPU
  • Item #10381444
  • Manufacturer Part #533LF-CZPDMPU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (included)
  • Includes optional 5-15/16 in. deck plate
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Pull-down spout
  • Mounting depth accommodates 3 cm granite surfaces
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
7-1/2 in
Spout Height
7-1/2 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Kayra™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D533LFCZPDMPU
WaterSense Labeled
Yes
UPC
195205095613