Tank Lever in Champagne Bronze
Kayra™ Tank Lever in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1290-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Delta® Kayra™ bath collection
- Universal Tank Lever
- Installation instructions included with product
- Universal left front, left side, or right side mount tank lever
- Extends 2-3/8 in. from tank
- 5/8 in. square minimum tank opening
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Handle Material:
- Zinc
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- Type:
- D73360CZ
- UPC:
- 195205095842