Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze
Kayra™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R22000
- Three function shower diverter
- 2 individual positions, 1 shared positions
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts volume
- Dial controls temperature
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Main control utilizes dual-function pressure balanced cartridge
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-31/100 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- UPC:
- 195205095767
- Valve Trim Type:
- Transfer & Diverter, Pressure Balancing