This product requires certification to purchase.

Toilet Tissue Holder in Champagne Bronze

Delta Faucet

Kayra™ Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #D73350CZ
  • Item #10381458
  • Manufacturer Part #73350-CZ
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #D73350CZ
  • Item #10381458
  • Manufacturer Part #73350-CZ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 810
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Delta® Kayra™ bath collection
  • Pivoting Tissue Holder
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 4-3/8 in. from wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Kayra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Hardware Included:
Yes
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Type:
D73350CZ
UPC:
195205095835