This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Kayra™ Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D2533LFCZTP
  • Item #10381437
  • Manufacturer Part #2533LF-CZTP
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D2533LFCZTP
  • Item #10381437
  • Manufacturer Part #2533LF-CZTP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Tract-Pack model must be purchased in full case quantity of three (3)
  • Includes matching finish 50/50 pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Mounting depth accommodates 3 cm granite surfaces
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
7-1/2 in
Spout Height
7-1/2 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Kayra™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D2533LFCZTP
WaterSense Labeled
Yes
UPC
195205095637