Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Kayra™ Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Recommended rough-in kit R10000 series
- Monitor® pressure balance valve keeps water temperature within a safe ± 3.6? F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic PowerDrench spray, Full Body spray, Massage spray, Full spray with Massage, and Pause
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
- Lever adjusts volume
- Dial adjusts temperature
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 4 in
- Diameter:
- 6 in
- Escutcheon Height:
- 6-63/100 in
- Escutcheon Width:
- 6-63/100 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain, Massage
- Trim Only:
- Yes
- UPC:
- 195205095712
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 6 in