This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Kayra™ Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17233CZ
  • Item #10381666
  • Manufacturer Part #T17233-CZ
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17233CZ
  • Item #10381666
  • Manufacturer Part #T17233-CZ
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic PowerDrench spray, Full Body spray, Massage spray, Full spray with Massage, and Pause
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Height
6-63/100 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Kayra™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
195205095699