Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Kayra™ Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
- Lever adjusts volume
- Dial adjusts temperature
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205095705