Two Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze
Kayra™ Two Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- ADA compliant metal lever handle
- Lever adjusts volume
- Dial adjusts temperature
- Back-to-back installation capability
- Red/Blue indicator markings
- Cartridge included
- Complete unit includes trim and MultiChoice® Universal Valve with rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 5-19/50 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing