This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT17033SS
  • Item #8951158
  • Manufacturer Part #T17033-SS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT17033SS
  • Item #8951158
  • Manufacturer Part #T17033-SS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
  • Back-to-back installation capability
  • Red/Blue indicator markings
  • Cartridge included
  • Valve only
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Characteristics & Features
Collection
Kayra™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449959315