Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Stainless (Trim Only)
Kayra™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray
- Ships with coordinating handle(s) for quick and easy installation
- ADA Compliant
- Hand shower includes double check valves for backflow protection
- Flexible mounting arrangement allows design flexibility
- Hand shower flows at 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kayra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10
- IAPMO Listed:
- No
- Length:
- 11-1/8
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- UPC:
- 034449959704
- WaterSense Labeled:
- Yes