This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Kayra™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D3533LFBLPDMPU
  • Item #10381438
  • Manufacturer Part #3533LF-BLPDMPU
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D3533LFBLPDMPU
  • Item #10381438
  • Manufacturer Part #3533LF-BLPDMPU
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Pull-down spout
  • Mounting depth accommodates 3 cm granite surfaces
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Kayra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
7-3/4 in
Spout Reach:
5-11/25 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
D3533LFBLPDMPU
UPC:
195205095378
WaterSense Labeled:
Yes