Two Handle Widespread Bathroom Sink Faucet in Stainless
Kayra™ Two Handle Widespread Bathroom Sink Faucet in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in MN
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MN
Product Details
Product Details
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal push pop-up drain assembly
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Pull-down spout
- Mounting depth accommodates 3 cm granite surfaces
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Kayra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-3/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 7-3/4
- Spout Reach:
- 5-11/25
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- D3533LFSSPDMPU
- UPC:
- 195205095606
- WaterSense Labeled:
- Yes