*CVR* CCY 1.8 GPM KEELE WAND ASSY
Keele *CVR* CCY 1.8 GPM KEELE WAND ASSY
Package Quantity Info:
Each: 1 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Keele
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4
- Flow Rate:
- 1.8 gpm
- Height:
- 4-1/2
- Material:
- Plastic
- Type:
- DRP101403BL
- UPC:
- 034449969789
- Width:
- 2