1-Hook Robe Hook in Chrome
Kendari™ 1-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1674-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- Collection:
- Kendari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2
- Height:
- 2-1/16
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/2
- UPC:
- 034449930741
- Width:
- 1-3/4