This product requires certification to purchase.

24 in. Towel Bar in Chrome

Delta Faucet

Kendari™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #DIAO35024
  • Item #8050766
  • Manufacturer Part #IAO35024
5 out of 5 Customer Rating
Brand image
Delta Faucet

Kendari™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #DIAO35024
  • Item #8050766
  • Manufacturer Part #IAO35024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 264
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4
CARB OTC LEED Compliant:
No
Collection:
Kendari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-1/2
UPC:
034449930727
Width:
24