This product requires certification to purchase.

CCY 1HDL LEV P/BAL T&S TRIM CP

Delta Faucet

Kendari™ CCY 1HDL LEV P/BAL T&S TRIM CP

  • Fast #
  • Part #DT853355
  • Item #9194418
  • Manufacturer Part #T853355
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Kendari™ CCY 1HDL LEV P/BAL T&S TRIM CP

  • Fast #
  • Part #DT853355
  • Item #9194418
  • Manufacturer Part #T853355
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim finish: Chrome Plated
  • Polished Chrome escutcheon
  • Easy slip-on installation design
  • Metal handle with hot/cold temperature indicator
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Kendari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-22/25 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
Lever
Height:
6-63/100 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
344499308330
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No