Kitchen Sink Flange & Strainer in Brushed Gold
Kitchen Sink Flange & Strainer in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 528-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For kitchen sink applications
- 4-1/2" diameter brass flange
- Top-mount flange provides easy installation
- Brass strainer and basket ensure quality and reliability
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 1-22/25 in
- Material:
- Brass
- Strainer Size:
- 4-1/2 in
- Type:
- Accessory
- UPC:
- 195205136156