Kitchen Spout Assembly
Kitchen Spout Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1615-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Delta Repair Part
- For use with Classic style only
- 6 In. single handle swing spout
- For technical assistance, contact 1.800.345.DELTA
- Available in a variety of colors
- Vessel and faucet not included
Specifications
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 6
- Spout Type:
- Non-Diverter
- Type:
- Faucet
- UPC:
- 034449125390