*CVR* D-HDL ASSY 17T SERTEMPERATUR
Lahara *CVR* D-HDL ASSY 17T SERTEMPERATUR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6493-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Number of Handles:
- Single Handle
- UPC:
- 034449570350