*CVR* D-HDL ASSY 17T SERVOLUME CNT
Lahara *CVR* D-HDL ASSY 17T SERVOLUME CNT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1638-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Lahara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Handle Type:
- Handle Kit
- Material:
- Brass
- Type:
- DRP51308SS
- UPC:
- 034449570343