1 Handle Lever Kit Monitor Venetian Bronze
Lahara 1 Handle Lever Kit Monitor Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Handle Kit
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449574273