This product requires certification to purchase.

1.5 gpm 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product has been replaced by

Delta Faucet Chrome Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly
Delta Faucet Two Handle Widespread Bathroom Sink Faucet in Chrome
Manufacturer Part #3538-MPU-DST
Delta Faucet

Lahara® 1.5 gpm 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #D3538LF
  • Item #3800256
  • Manufacturer Part #3538LF
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Chrome Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly
Delta Faucet Two Handle Widespread Bathroom Sink Faucet in Chrome
Manufacturer Part #3538-MPU-DST
Delta Faucet

Lahara® 1.5 gpm 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #D3538LF
  • Item #3800256
  • Manufacturer Part #3538LF
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal pop-up
  • Faucet installation: 3 hole
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Lahara®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Spout Height:
3-5/8 in
Spout Reach:
5 in
Trim Only:
No
UPC:
034449599078
WaterSense Labeled:
Yes