Single Lever Handle Kit in Polished Chrome
Lahara Single Lever Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1638-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handles
- For 17 series shower applications
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449570237