This product requires certification to purchase.

18 in. Towel Bar in Venetian Bronze

Delta Faucet

Lahara™ 18 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D73818RB
  • Item #3527658
  • Manufacturer Part #73818-RB
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara™ 18 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D73818RB
  • Item #3527658
  • Manufacturer Part #73818-RB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Lahara bath collection
  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 20 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2
CARB OTC LEED Compliant:
No
Collection:
Lahara™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
2
IAPMO Listed:
No
Length:
18
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/4
UPC:
034449571647