3 in. Metal Handle Kit in Stainless
Lahara 3 in. Metal Handle Kit in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 720-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- For use with bidet, lavatory and kitchen faucets
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 2-81/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449571098
- Width:
- 3