5/16 in. Male Threaded Aerator in Chrome
Lahara® 5/16 in. Male Threaded Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 19440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Repair part for Delta Lahara bathroom sink faucets
- Includes wrench for easy installation
- Backed by Delta faucet’s lifetime limited warranty
- Use of non-Delta repair parts voids warranty
- 15/16 in. - 27 male thread
Specifications
- Brand Model Compatibility:
- Model 2538, 3538, 4538, 2592 and 3592
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lahara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3/4 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 5/16 in
- UPC:
- 034449571203
- WaterSense Labeled:
- No