Diverter Tub Spout in Chrome
Lahara Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 968-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pull up to divert
- 6 3/4" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lahara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-3/4
- Spout Type:
- Diverter
- UPC:
- 034449574334
- Width:
- 2-3/4