This product requires certification to purchase.

Diverter Tub Spout in Stainless

Delta Faucet

Lahara Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP51303SS
  • Item #3527732
  • Manufacturer Part #RP51303SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP51303SS
  • Item #3527732
  • Manufacturer Part #RP51303SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 458
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pull up to divert
  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Spout Reach
6-3/4 in
Characteristics & Features
Collection
Lahara
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Tub Spout
Material
Plastic
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Fits Brand
Delta
NSF Certified
No
UPC
034449574259