Finial in Champagne Bronze
Lahara® Finial in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 19499-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Lahara®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1/2
- Faucet Part Type:
- Finial
- Fits Brand:
- Delta
- Height:
- 1
- Material:
- Zinc
- UPC:
- 034449674645
- Width:
- 1/2