Handle BASE and Gasket *LAHARA Brushed Stainless Steel
Lahara Handle BASE and Gasket *LAHARA Brushed Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Type:
- Faucet
- UPC:
- 034449648561